Zoro Homepage

Tap, M3-0.5, M, 3 Flutes

  • Mfr # 131946 M3

  • Zoro # G314424216


product price: $30.75
/ea

Key Features

Tap Thread Type
M
Number of Flutes
3
Standards
DIN 371
Application
up to 3×D for through holes
Overall Length
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131946 M3
Zoro #
G314424216
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M3-0.5
Overall Length
56
Shank Dia.
3.5 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
3
Standards
DIN 371
Application
up to 3×D for through holes
Tap Material
HSS E PM
Tap Finish
TiCN

Description

High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Strong spiral point for process stability at high cutting forces. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiCN coating for maximum wear protection. Tolerance class: ISO 3X/6GX. Application: For components which are galvanized or shrink slightly when hardened.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.