
Tap, M3-0.5, M, 3 Flutes, AlTiX
Mfr # 136164 M3
Zoro # G914390447
product price: $36.99
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Tap Finish
AlTiX
Standards
DIN 371
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136164 M3
Zoro #
G914390447
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M3-0.5
Overall Length
56
Shank Dia.
3.5 mm
Details
Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
AlTiX
Standards
DIN 371
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Description
Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Tolerance class: ISO 2/6H+0.1 Application: For components which are galvanized or shrink slightly when hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.