Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M4-0.7, 4 Flutes, M

  • Mfr # 132570 M4

  • Zoro # G714424205


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Type
M
Tap Material
Carbide
Standards
DIN 371
Overall Length
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132570 M4
Zoro #
G714424205
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.7
Overall Length
63
Shank Dia.
4.5 mm

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
M
Tap Material
Carbide
Standards
DIN 371
Tap Finish
Uncoated

Description

Very sturdy, with short chamfer lead 2 3 turns. Solid carbide version. Advantage: Optimum self-guidance. Thread type: M Tool material: Carbide Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 0.7 mm Overall length L: 63 mm Shank Dia. Ds: 4.5 mm Shank square: 3.4 mm Tapping hole Dia. 3.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.