Zoro Homepage

Tap, M4-0.7, M, 3 Flutes, TiAlN

  • Mfr # 135371 M4

  • Zoro # G614423797


product price: $27.69
/ea

Key Features

Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Application
up to 2.5×D for blind holes
Overall Length
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135371 M4
Zoro #
G614423797
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M4-0.7
Overall Length
63
Shank Dia.
4.5 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Application
up to 2.5×D for blind holes
Tap Material
HSS E PM
Standards
DIN 371

Description

High-performance tap specially developed for use in steels with high tensile strength and for difficult-to-machine materials. Sturdy design with optimized guide thread to avoid chips jamming. HSS-E-PM tool material for very high cutting edge stability. optimized honed cutting edges. TiAlN coating for maximum wear protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.