
Tap, M5-0.8, M, 2 Flutes, DLC
Mfr # 134275 M5
Zoro # G714423994
product price: $57.85
/eaKey Features
Tap Thread Type
M
Number of Flutes
2
Tap Finish
DLC
Shank Dia.
6 mm
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
134275 M5
Zoro #
G714423994
UPC #
-
Country of Origin
Italy
Dimensions
Tap Thread Size
M5-0.8
Shank Dia.
6 mm
Overall Length
70
Details
Item
Tap
Tap Thread Type
M
Number of Flutes
2
Tap Finish
DLC
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes
Description
Sturdy version with right-hand helix and shank to DIN 1835-B.Special geometry for use on machines with synchronized spindle drives. The tap is controlled by the synchronizing spindle of the machine. With the latest generation of special DLC coating sp2 for optimum tool life. For use with emulsion fat content minimum 8%. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures maximum process reliability. Thread type: M Tool material: HSS E PM Standard: Manufacturer's standard Tolerance class: ISO 2X 6HX Thread pitch: 0.8 mm Overall length L: 70 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. 4.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.