Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, M5-0.8, M, 2 Flutes, DLC

  • Mfr # 134280 M5

  • Zoro # G614423889


product price: $57.85
/ea

Key Features

Tap Thread Type
M
Number of Flutes
2
Tap Finish
DLC
Overall Length
70
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134280 M5
Zoro #
G614423889
UPC #
-
Country of Origin
Italy

Dimensions

Tap Thread Size
M5-0.8
Overall Length
70
Shank Dia.
6 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
2
Tap Finish
DLC
Tap Material
HSS E PM
Application
up to 2.5×D for blind holes

Description

Sturdy version with right-hand helix and shank to DIN 1835-B.Special geometry for use on machines with synchronized spindle drives. The tap is controlled by the synchronizing spindle of the machine. With the latest generation of special DLC coating sp2 for optimum tool life. For use with emulsion fat content minimum 8%. Form E lead chamfer: 1.5 2 turns for the deepest possible thread depths. Note: For use on synchronized spindles, the GARANT quick-change tapping chuck No. 338100 338121 with minimum length adjustment MLA ensures maximum process reliability. Thread type: M Tool material: HSS E PM Standard: Manufacturer's standard Tolerance class: ISO 2X 6HX Thread pitch: 0.8 mm Overall length L: 70 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. 4.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.