
Tap, M5-0.8, M, 3 Flutes, TiAlN
Mfr # 135737 M5
Zoro # G114423938
product price: $32.29
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Shank Dia.
6 mm
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135737 M5
Zoro #
G114423938
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M5-0.8
Shank Dia.
6 mm
Overall Length
70
Details
Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
TiAlN
Tap Material
HSS E PM
Standards
DIN 371
Application
up to 2.5×D for blind holes
Description
High-performance tap specially developed for good process reliability in stainless and acid-resistant steels and duplex materials. The 45 Deg helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels. HSS-E-PM tool material for a high degree of wear resistance. The latest generation of TiALN multi-layer coating. Parameterized flute geometry for optimum chip formation and torsional rigidity Tolerance class ISO 3X/6GX. For components which are galvanized or shrink slightly when hardened.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.