Zoro Homepage

Tap, M6-1, 4 Flutes, M

  • Mfr # 132570 M6

  • Zoro # G014424332


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Thread Type
M
Tap Finish
Uncoated
Shank Dia.
6 mm
Standards
DIN 371
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132570 M6
Zoro #
G014424332
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-1
Shank Dia.
6 mm
Overall Length
80

Details

Item
Tap
Number of Flutes
4
Tap Thread Type
M
Tap Finish
Uncoated
Standards
DIN 371
Tap Material
Carbide

Description

Very sturdy, with short chamfer lead 2 3 turns. Solid carbide version. Advantage: Optimum self-guidance. Thread type: M Tool material: Carbide Standard: DIN 371 Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm Shank square: 4.9 mm Tapping hole Dia. 5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.