
Tap, M6-1, M, 3 Flutes, AlTiX
Mfr # 136168 M6
Zoro # G214390901
product price: $62.95
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Tap Finish
AlTiX
Application
up to 2.5×D for blind holes
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136168 M6
Zoro #
G214390901
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M6-1
Shank Dia.
4.5 mm
Details
Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
AlTiX
Application
up to 2.5×D for blind holes
Tap Material
HSS E PM
Description
Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. With extra long shank. All sizes with shank to DIN 376 = shank Dia. tapered. Therefore suitable for greater operating depths. Advantage: Designed for tapping threads where access is difficult.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.