Zoro Homepage

Tap, M8-1.25, M, 3 Flutes, AlTiX

  • Mfr # 135962 M8

  • Zoro # G114390896


product price: $36.59
/ea

Key Features

Tap Thread Type
M
Number of Flutes
3
Tap Finish
AlTiX
Standards
DIN 371
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135962 M8
Zoro #
G114390896
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M8-1.25
Shank Dia.
6 mm

Details

Item
Tap
Tap Thread Type
M
Number of Flutes
3
Tap Finish
AlTiX
Standards
DIN 371
Application
up to 2.5×D for blind holes
Tap Material
HSS E PM

Description

Universal taps designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for a high degree of wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. All sizes: Shank to DIN 376 = shank Dia. relieved, thus suitable for greater operating depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.