
Tape Measure, Band Length: 2 m
Mfr # 462070 2
Zoro # G014386319
product price: $19.19
/eaKey Features
Blade Width
13 mm
Band Length
2 m
Body Height
59 mm
Body Length
62 mm
Standards
EG I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
462070 2
Zoro #
G014386319
UPC #
-
Country of Origin
Germany
Dimensions
Blade Length
2 mm
Blade Width
13 mm
Band Length
2 m
Body Height
59 mm
Body Length
62 mm
Body Width
26 mm
Details
Item
Measuring tape
Standards
EG I
Description
A particularly high-quality tape measure with a body made from glass-Fiber-reinforced polyamide and automatic tape return. For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene. Plain bearings with Teflon ensure smooth action and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. Aluminium profile inserted on the underside for precise standing. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.