Zoro Homepage

Tape Measure, Band Length: 5 m

  • Mfr # 462070 5

  • Zoro # G314386521


product price: $38.15
/ea

Key Features

Blade Length
5 mm
Blade Width
16 mm
Body Width
30 mm
Body Height
69 mm
Band Length
5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462070 5
Zoro #
G314386521
UPC #
-
Country of Origin
Germany

Dimensions

Blade Length
5 mm
Blade Width
16 mm
Body Width
30 mm
Body Height
69 mm
Band Length
5 m
Body Length
70 mm

Details

Item
Measuring tape
Standards
EG I

Description

A particularly high-quality tape measure with a body made from glass-Fiber-reinforced polyamide and automatic tape return. For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene. Plain bearings with Teflon ensure smooth action and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. Aluminium profile inserted on the underside for precise standing. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.