Zoro Homepage

Tape Measure with Viewing Window, Band Length: 2 m

  • Mfr # 462210 2

  • Zoro # G714386558


product price: $16.49
/ea

Key Features

Blade Length
2 mm
Blade Width
16 mm
Body Length
63 mm
Band Length
2 m
Body Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462210 2
Zoro #
G714386558
UPC #
-
Country of Origin
Germany

Dimensions

Blade Length
2 mm
Blade Width
16 mm
Body Length
63 mm
Band Length
2 m
Body Width
24 mm
Body Height
63 mm

Details

Item
Measuring tape
Standards
EG II

Description

Shock-resistant plastic casing. Aluminium inlay on both work faces, giving exact contact surfaces for inside and outside measurement. Aluminium profiles resistant to heat and mechanical loads. Tape measure stove enamelled, with black characters. Cambered = non-buckling with sliding end hook for inside and outside measurements. Sharp-contrast, abrasion-resistant rustproof scale. Graduations mm / mm upper / lower edges. Viewing window scale reads in the same direction as the tape.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.