Zoro Homepage

Taper Hand Tap, HSS-E, M24-3

  • Mfr # 130410 M24

  • Zoro # G314407974


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tap Material
HSS E
Tap Finish
Uncoated
Overall Length
110
Tap Thread Type
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130410 M24
Zoro #
G314407974
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3
Overall Length
110
Shank Dia.
18 mm

Details

Item
Tap
Number of Flutes
3
Tap Material
HSS E
Tap Finish
Uncoated
Tap Thread Type
M
Standards
DIN 352

Description

Hand tap, single Taper tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.