Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Head, Internal Coolant, SK50, Tapping Range: M6-20

  • Mfr # 338105 M6-20

  • Zoro # G414777236


product price: $423.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338105 M6-20
Zoro #
G414777236
UPC #
-
Country of Origin
Italy

Description

With minimum length adjustment MLA, by means of a damping element. Increases tool life of taps by up to 300 %. Internal coolant supply up to 50 bar. Secure clamping for ER collets in quick-change tapping collets. Run-out of shank taper to the tapping collet taper < 3 um. Application: On machining Centers with synchronised spindles. For compensating the difference in pitch between tap and synchronised spindle. For compensating the pitch tolerances of taps. Optional extras: ER collets, see No. 308881-309240 size ER11 / 16 / 25. ER tapping collets with square drive spigot, see No. 309399 309413 Size ER 11 /16 / 25. Quick-change tapping collets and extensions, see No. 338120 - 338142. See No. 308600 308806 for pull studs. See No. 309880 for coolant feed pipes for HSK. See No. 309890 for plug-in sockets for HSK. Note: Maximum speed 4000 rpm. Shape: AD Tapping range: M6 M20 Length compensation by compression: 0.2 mm Length compensation by tension: 1 mm External Dia D: 60 mm Internal Dia D1: 32 mm Overhang dimension A: 74 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.