Zoro Homepage

Tapping Head, Type: 20/2

  • Mfr # 334100 20/2

  • Zoro # G314777237


product price: $1,350.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334100 20/2
Zoro #
G314777237
UPC #
-
Country of Origin
India

Description

With built-in reversing gears for automatic return. After reaching the thread depth, the unit automatically reverses by raising the machine spindle low-wear ball system!. Accelerated return approx. factor 1.8xnmax. Length compensation in tension. With anti-rotation arm. Maintenance-free For cutting right, and left-hand threads. With quick-change collet system. Application: For automatic tapping on non-reversing machines with manual feed. For tapping through holes with collets No. 335430 and blind holes with inserts No. 335620. Optional extras: For quick-change tapping collets see: No. 335420, 335430 without safety clutch, No. 335610, 335620 with safety clutch. Thread range: M8 M20 maximum speed, advance: 500 min-1 Length compensation in tension: 16.5 mm Length from the machine spindle: 170 mm L1: 86 mm Disengagement travel B: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.