
Taps, M14-2, M, 3 Flutes
Mfr # 131110 M14
Zoro # G214423975
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Tap Thread Type
M
Number of Flutes
3
Tap Material
HSS E PM
Overall Length
125
Tap Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131110 M14
Zoro #
G214423975
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M14-2
Overall Length
125
Shank Dia.
11 mm
Details
Item
Taps
Tap Thread Type
M
Number of Flutes
3
Tap Material
HSS E PM
Tap Finish
DLC
Standards
Works standard
Application
up to 4×D for through holes
Description
High-performance tap, specially developed for aluminum and non-ferrous alloys. Extra-long clamping slots and neck length for usable thread depth up to 4xD. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Extra-long flute geometry.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.