Zoro Homepage

Taps, M16-1.5, M, 3 Flutes, DLC

  • Mfr # 136230 16X1,5

  • Zoro # G114390605


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
M
Number of Flutes
3
Tap Finish
DLC
Shank Dia.
12 mm
Application
up to 3×D for blind holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136230 16X1,5
Zoro #
G114390605
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.5
Shank Dia.
12 mm
Overall Length
125

Details

Item
Taps
Tap Thread Type
M
Number of Flutes
3
Tap Finish
DLC
Application
up to 3×D for blind holes
Standards
Works standard
Tap Material
HSS E PM

Description

High-performance tap, specially developed for aluminum and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensure optimum chip evacuation and process reliability. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Dynamic helical pitch of the flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.