Zoro Homepage

Taps, M16-1.5, MF, 4 Flutes

  • Mfr # 132906 16X1,5

  • Zoro # G414424116


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Type
MF
Number of Flutes
4
Shank Dia.
12 mm
Application
up to 3×D for through holes
Overall Length
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132906 16X1,5
Zoro #
G414424116
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-1.5
Shank Dia.
12 mm
Overall Length
100

Details

Item
Taps
Tap Thread Type
MF
Number of Flutes
4
Application
up to 3×D for through holes
Tap Material
HSS E PM
Standards
DIN 374
Tap Finish
AlTiX

Description

GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Tolerance class ISO3X/6GX. For components which are galvanized or shrink slightly when hardened. Thread type: MF Tool material: HSS E PM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.