
Taps, M4-0.7, M, 3 Flutes
Mfr # 131110 M4
Zoro # G714423932
product price: $27.15
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Tap Material
HSS E PM
Application
up to 4×D for through holes
Standards
Works standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131110 M4
Zoro #
G714423932
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M4-0.7
Shank Dia.
4.5 mm
Overall Length
65
Details
Item
Taps
Tap Thread Type
M
Number of Flutes
3
Tap Material
HSS E PM
Application
up to 4×D for through holes
Standards
Works standard
Tap Finish
DLC
Description
High-performance tap, specially developed for aluminum and non-ferrous alloys. Extra-long clamping slots and neck length for usable thread depth up to 4xD. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Extra-long flute geometry.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.