
Taps, M5-0.5, MF, 3 Flutes
Mfr # 132906 5X0,5
Zoro # G414424178
product price: $59.55
/eaKey Features
Tap Thread Type
MF
Number of Flutes
3
Tap Material
HSS E PM
Application
up to 3×D for through holes
Tap Finish
AlTiX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
132906 5X0,5
Zoro #
G414424178
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M5-0.5
Shank Dia.
3.5 mm
Details
Item
Taps
Tap Thread Type
MF
Number of Flutes
3
Tap Material
HSS E PM
Application
up to 3×D for through holes
Tap Finish
AlTiX
Standards
DIN 374
Description
GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Tolerance class ISO3X/6GX. For components which are galvanized or shrink slightly when hardened. Thread type: MF Tool material: HSS E PM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.