Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taps, M5-0.8, M, 3 Flutes

  • Mfr # 131110 M5

  • Zoro # G814423900


product price: $27.29
/ea

Key Features

Tap Thread Type
M
Number of Flutes
3
Standards
Works standard
Application
up to 4×D for through holes
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131110 M5
Zoro #
G814423900
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M5-0.8
Shank Dia.
6 mm

Details

Item
Taps
Tap Thread Type
M
Number of Flutes
3
Standards
Works standard
Application
up to 4×D for through holes
Tap Material
HSS E PM
Tap Finish
DLC

Description

High-performance tap, specially developed for aluminum and non-ferrous alloys. Extra-long clamping slots and neck length for usable thread depth up to 4xD. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Extra-long flute geometry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.