Zoro Homepage

Taps, M6-0.75, MF, 3 Flutes

  • Mfr # 132906 6X0,75

  • Zoro # G214424118


product price: $60.55
/ea

Key Features

Tap Thread Type
MF
Number of Flutes
3
Tap Material
HSS E PM
Overall Length
80
Shank Dia.
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132906 6X0,75
Zoro #
G214424118
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M6-0.75
Overall Length
80
Shank Dia.
4.5 mm

Details

Item
Taps
Tap Thread Type
MF
Number of Flutes
3
Tap Material
HSS E PM
Application
up to 3×D for through holes
Tap Finish
AlTiX
Standards
DIN 374

Description

GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability. HSS-E-PM tool material for maximum wear resistance. Reduced coefficient of friction due to the new high-performance coating. Special geometry for optimum swarf evacuation. Tolerance class ISO3X/6GX. For components which are galvanized or shrink slightly when hardened. Thread type: MF Tool material: HSS E PM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.