
Taps, M8-1, M, 3 Flutes, DLC
Mfr # 136230 8X1
Zoro # G414391562
product price: $39.79
/eaKey Features
Tap Thread Type
M
Number of Flutes
3
Tap Finish
DLC
Standards
Works standard
Tap Material
HSS E PM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136230 8X1
Zoro #
G414391562
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
M8-1
Shank Dia.
6 mm
Overall Length
90
Details
Item
Taps
Tap Thread Type
M
Number of Flutes
3
Tap Finish
DLC
Standards
Works standard
Tap Material
HSS E PM
Application
up to 3×D for blind holes
Description
High-performance tap, specially developed for aluminum and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensure optimum chip evacuation and process reliability. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up. Dynamic helical pitch of the flutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.