Zoro Homepage

Thread Cutting Set in Metal Case, for Metric Threads: M3-M12

  • Mfr # 145314 M3-12

  • Zoro # G114556513


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Pipe Thread Type
M
For Nominal Pipe Size
M3 - 12
Overall Length
420 mm
Overall Width
223 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145314 M3-12
Zoro #
G114556513
UPC #
-
Country of Origin
Germany

Dimensions

For Nominal Pipe Size
M3 - 12
Overall Length
420 mm
Overall Width
223 mm

Details

Item
Die
Pipe Thread Type
M

Description

Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored and protected in a foam insert and is immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products. Content: 3 each spiral point taps No. 131450: Size M3, M4, M5, M6, M8, M10, M12 1 each die No. 140300: Size M3, M4, M5, M6, M8, M10, M12 1 each jobber drill No. 114150: Size 2.5, 3.3, 4.2, 5, 6.8, 8.5, 10.2 1 each adjustable tap wrench No. 148410: Size 1, 2 1 toolholder with ratchet No. 148701: Size 85 1 each die stock No. 149310: Size 20x5, 20x7, 25x9, 30x11, 38x14 1 thread gage No. 477000: Size M/W 1 screwdriver No. 664300: Size 3x60 Flank angle: 60 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.