
Thread Milling Head, with Threaded Shank, 15mm Diameter
Mfr # 218110 15
Zoro # G116115503
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
left-hand and right-hand
Insert Size
11
Insert Screw
279810 4 (TX8; 1.02 Nm)
Overall Length
20.2 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
218110 15
Zoro #
G116115503
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
11
Overall Length
20.2 mm
Effective Diameter
14.75 mm
Collar Dia.
10.6 mm
Details
Cutting Direction
left-hand and right-hand
Item
thread milling cutter
Insert Screw
279810 4 (TX8; 1.02 Nm)
Coolant Through
Yes
Shank Type
with threaded shank
For Hole Type
Blind hole and for through holes
Number of Clamping Slots
1
Overhang
15 mm
L2
5.2 mm
Number of Teeth
1
Dia
15 mm
Description
Application: - For large and deep threads. - For parallel internal threads- other inserts and carriers available on request. - For threads in through holes and blind holes. - For universal use on left-hand and right-hand threads. - Low cutting pressure. Through-coolant: yes Insert size: 11 Number of cutting edges Z: 1 Mounting thread: M6 EffectiveD: 14.75 mm CollarD1: 10.6 mm Overall length Ltot: 20.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.