Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Head, with Threaded Shank, 17mm Diameter

  • Mfr # 218110 17

  • Zoro # G216115519


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22.2 mm
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Insert Screw
279810 4 (TX8; 1.02 Nm)
Insert Size
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218110 17
Zoro #
G216115519
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
22.2 mm
Insert Size
11
Collar Dia.
13 mm
Effective Diameter
16.75 mm

Details

Cutting Direction
left-hand and right-hand
Item
thread milling cutter
Coolant Through
Yes
Insert Screw
279810 4 (TX8; 1.02 Nm)
For Hole Type
Blind hole and for through holes
Number of Teeth
1
Shank Type
with threaded shank
L2
5.2 mm
Dia
17 mm
Number of Clamping Slots
1
Overhang
17 mm

Description

Application: - For large and deep threads. - For parallel internal threads- other inserts and carriers available on request. - For threads in through holes and blind holes. - For universal use on left-hand and right-hand threads. - Low cutting pressure. Through-coolant: yes Insert size: 11 Number of cutting edges Z: 1 Mounting thread: M8 EffectiveD: 16.75 mm CollarD1: 13 mm Overall length Ltot: 22.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.