
Thread Milling Head, with Threaded Shank, 21mm Diameter
Mfr # 218110 21
Zoro # G116115510
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
279810 4 (TX8; 1.02 Nm)
Overall Length
19.2 mm
Cutting Direction
left-hand and right-hand
Insert Size
11
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
218110 21
Zoro #
G116115510
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
19.2 mm
Insert Size
11
Collar Dia.
14.1 mm
Effective Diameter
20.75 mm
Details
Insert Screw
279810 4 (TX8; 1.02 Nm)
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Item
thread milling cutter
Dia
21 mm
Number of Teeth
2
L2
5.2 mm
Shank Type
with threaded shank
Overhang
14 mm
Number of Clamping Slots
2
For Hole Type
Blind hole and for through holes
Description
Application: - For large and deep threads. - For parallel internal threads- other inserts and carriers available on request. - For threads in through holes and blind holes. - For universal use on left-hand and right-hand threads. - Low cutting pressure. Through-coolant: yes Insert size: 11 Number of cutting edges Z: 2 Mounting thread: M8 EffectiveD: 20.75 mm CollarD1: 14.1 mm Overall length Ltot: 19.2 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.