
Thread Milling Head, with Threaded Shank, 31mm Diameter
Mfr # 218110 31
Zoro # G616115478
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
279810 4 (TX8; 1.02 Nm)
Insert Size
11
Cutting Direction
left-hand and right-hand
Overall Length
28 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
218110 31
Zoro #
G616115478
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
11
Overall Length
28 mm
Collar Dia.
25 mm
Effective Diameter
30.9 mm
Details
Insert Screw
279810 4 (TX8; 1.02 Nm)
Item
thread milling cutter
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
L2
5.2 mm
Overhang
22.8 mm
Dia
31 mm
For Hole Type
Blind hole and for through holes
Number of Teeth
4
Number of Clamping Slots
4
Shank Type
with threaded shank
Description
Application: - For large and deep threads. - For parallel internal threads- other inserts and carriers available on request. - For threads in through holes and blind holes. - For universal use on left-hand and right-hand threads. - Low cutting pressure. Through-coolant: yes Insert size: 11 Number of cutting edges Z: 4 Mounting thread: M12 EffectiveD: 30.9 mm CollarD1: 25 mm Overall length Ltot: 28 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.