Zoro Homepage

Thread Milling Head, with Threaded Shank, 36mm Diameter

  • Mfr # 218110 36

  • Zoro # G916115475


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
279810 2 (TX10; 1.58 Nm)
Overall Length
32.95 mm
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Insert Size
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218110 36
Zoro #
G916115475
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
32.95 mm
Insert Size
16
Collar Dia.
29 mm
Effective Diameter
36.5 mm

Details

Insert Screw
279810 2 (TX10; 1.58 Nm)
Item
thread milling cutter
Cutting Direction
left-hand and right-hand
Coolant Through
Yes
Shank Type
with threaded shank
Number of Clamping Slots
3
For Hole Type
Blind hole and for through holes
Number of Teeth
3
Overhang
25 mm
Dia
36 mm
L2
7.95 mm

Description

Application: - For large and deep threads. - For parallel internal threads- other inserts and carriers available on request. - For threads in through holes and blind holes. - For universal use on left-hand and right-hand threads. - Low cutting pressure. Through-coolant: yes Insert size: 16 Number of cutting edges Z: 3 Mounting thread: M16 EffectiveD: 36.5 mm CollarD1: 29 mm Overall length Ltot: 32.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.