
Thread Milling Head, with Threaded Shank, 42mm Diameter
Mfr # 218110 42
Zoro # G916121506
product price: $519.99
/ea
Free Shipping & Returns
Key Features
Coolant Through
Yes
Overall Length
32.95 mm
Insert Size
16
Insert Screw
279810 5(TX10; 1.7 Nm)
Cutting Direction
left-hand and right-hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
218110 42
Zoro #
G916121506
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
32.95 mm
Insert Size
16
Effective Diameter
42 mm
Collar Dia.
32 mm
Details
Item
thread milling cutter
Coolant Through
Yes
Insert Screw
279810 5(TX10; 1.7 Nm)
Cutting Direction
left-hand and right-hand
Shank Type
with threaded shank
Overhang
25 mm
Number of Teeth
4
L2
7.95 mm
Dia
42 mm
Number of Clamping Slots
4
For Hole Type
Blind hole and for through holes
Description
Application: - For large and deep threads. - For parallel internal threads- other inserts and carriers available on request. - For threads in through holes and blind holes. - For universal use on left-hand and right-hand threads. - Low cutting pressure. Through-coolant: yes Insert size: 16 Number of cutting edges Z: 4 Mounting thread: M16 EffectiveD: 42 mm CollarD1: 32 mm Overall length Ltot: 32.95 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.