
Thread Milling Insert, 11-7 TPI
Mfr # 218133 11-7
Zoro # G116121474
product price: $30.95
/eaKey Features
Insert Material
Carbide
Grade
HB7720
Insert Size
16 mm
Cutting Direction
right-hand and left-hand
Coating
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218133 11-7
Zoro #
G116121474
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
16 mm
Details
Insert Material
Carbide
Grade
HB7720
Cutting Direction
right-hand and left-hand
Item
Cutter insert for milling
Coating
TiCN
Thread per Inch
7/11/2025
Thread Pitch
2,309 mm
For Threads
1-5/8-8
Full Profile
No
Teeth per Inch
11-7
Thread profile
Partial profile
Flank Angle
55°
Max. Thread Pitch
3.628 mm
Number of Teeth
1
Description
Version: Insert size 16. Application: For internal and external threads with 55 deg. flank to standard BS 84: 1956- DIN 259- ISO 228/1: 1982. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.03 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.