Zoro Homepage

Thread Milling Insert, 6-4 TPI

  • Mfr # 218133 6-4

  • Zoro # G816121477


product price: $30.95
/ea

Key Features

Insert Material
Carbide
Insert Size
16 mm
Cutting Direction
right-hand and left-hand
Coating
TiCN
Grade
HB7720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218133 6-4
Zoro #
G816121477
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16 mm

Details

Insert Material
Carbide
Item
Cutter insert for milling
Cutting Direction
right-hand and left-hand
Coating
TiCN
Grade
HB7720
Thread per Inch
4/6/2025
For Threads
2-1/4-6; 2-4.5
Teeth per Inch
6-4
Flank Angle
55°
Max. Thread Pitch
6.350 mm
Thread profile
Partial profile
Thread Pitch
4.233 mm
Number of Teeth
1
Full Profile
No

Description

Version: Insert size 16. Application: For internal and external threads with 55 deg. flank to standard BS 84: 1956- DIN 259- ISO 228/1: 1982. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.