Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Milling Insert for Internal Threads, 60 Degree, 1, 5mm Pitch

  • Mfr # 218015 1,5

  • Zoro # G416121495


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Cutting Direction
right-hand and left-hand
Insert Size
16 mm
Insert Material
Carbide
Grade
HB7720
Correction Factor
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218015 1,5
Zoro #
G416121495
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
16 mm

Details

Pitch
1.5 mm
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Item
Cutter insert for milling
Grade
HB7720
Correction Factor
2.5
Full Profile
Yes
Flank Angle
60°
Thread Pitch
1.5 mm
Thread profile
Full profile
Number of Teeth
10

Description

Version: Sturdy inserts. Two usable edges. - Wide range of applications thanks to universal chip breaker geometry. - High repetition accuracy. Application: For metric external threads to DIN / ISO DIN 13 tolerance class 6g. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.