
Thread Milling Insert for Internal Threads, 60 Degree, 1mm Pitch
Mfr # 218005 1
Zoro # G616121479
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Insert Size
11 mm
Full Profile
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218005 1
Zoro #
G616121479
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
11 mm
Details
Pitch
1 mm
Item
Cutter insert for milling
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Full Profile
Yes
Correction Factor
2.5
Number of Teeth
10
Thread profile
Full profile
Flank Angle
60°
Thread Pitch
1 mm
Description
Version: Sturdy inserts. Two usable edges. - Wide range of applications thanks to universal chip breaker geometry. - High repetition accuracy. Application: For metric internal threads to DIN / ISO DIN 13 tolerance class 6H. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.