
Thread Milling Insert for Internal Threads, 60 Degree, 3, 5mm Pitch
Mfr # 218009 3,5
Zoro # G016121468
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Insert Size
27 mm
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Full Profile
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
218009 3,5
Zoro #
G016121468
UPC #
-
Country of Origin
Israel
Dimensions
Insert Size
27 mm
Details
Cutting Direction
right-hand and left-hand
Insert Material
Carbide
Grade
HB7720
Pitch
3.5 mm
Item
Cutter insert for milling
Full Profile
Yes
Thread Pitch
3.5 mm
Number of Teeth
7
Thread profile
Full profile
Flank Angle
60°
Correction Factor
2.5
Description
Version: Sturdy inserts. Two usable edges. - Wide range of applications thanks to universal chip breaker geometry. - High repetition accuracy. Application: For metric internal threads to DIN / ISO DIN 13 tolerance class 6H. Cutting direction: right-hand and left-hand Feed fz in INOX < 900 N/mm2: 0.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.