
Through Hole Tap for Aluminum, for Whitworth Pipe Threads, 1/2in-14 Thread Size, DLC Coated
Mfr # 133260 G1/2
Zoro # G114388800
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Thread Type
G
Shank Dia.
16 mm
Application
up to 3×D for through holes
Tap Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133260 G1/2
Zoro #
G114388800
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
1/2"-14
Shank Dia.
16 mm
Overall Length
125
Details
Item
Taps
Number of Flutes
3
Thread Type
G
Application
up to 3×D for through holes
Tap Finish
DLC
Standards
DIN 5156
Tap Material
HSS E PM
Description
High-performance tap specially developed for aluminum and non-ferrous alloys. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and preventing galling Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.