Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through Hole Tap for Aluminum, for Whitworth Pipe Threads, 1/8in-28 Thread Size, DLC Coated

  • Mfr # 133260 G1/8

  • Zoro # G814388629


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Standards
DIN 5156
Application
up to 3×D for through holes
Tap Material
HSS E PM
Shank Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133260 G1/8
Zoro #
G814388629
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
7 mm
Overall Length
90

Details

Item
Taps
Number of Flutes
3
Standards
DIN 5156
Application
up to 3×D for through holes
Tap Material
HSS E PM
Tap Finish
DLC
Thread Type
G

Description

High-performance tap specially developed for aluminum and non-ferrous alloys. HSS-E-PM tool material for high cutting edge stability. Ultra-smooth DLC coating for wear resistance and preventing galling Application: For Whitworth parallel pipe threads DIN-ISO 228/1 threads that do not form a seal within the connection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.