Zoro Homepage

Tile Chisel, SDS-Plus

  • Mfr # 789530 3

  • Zoro # G514484362


product price: $50.99
/ea

Key Features

Shank Type
SDS Plus
Blade Width
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
789530 3
Zoro #
G514484362
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
250 mm
Blade Width
40 mm

Details

Item
Chisels
Shank Type
SDS Plus

Description

Wear resistant, bead blasted surface. High-quality fully annealed SDS-max steel for a long working life. The design and cutter geometry create a high removal rate. Application: For concrete, masonry, and natural stone. Ideal for removing tiles. Material: Special tool steel. Shank: SDS Plus Blade width: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.