Zoro Homepage

Tool Cabinet with Viewing Window Swing Doors, Height: 2000 mm

  • Mfr # 940043 2000

  • Zoro # G611470015


product price: $1,996.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Length
500 mm
Width
750 mm
Height
2000 mm
Capacity
1000 kg
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940043 2000
Zoro #
G611470015
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
500 mm
Width
750 mm
Height
2000 mm
Usable Height
1845 mm
Material thickness
0.9 mm

Details

Item
Cabinet with shelves
Capacity
1000 kg
Number of Shelves
5
Cylinder Lock
Modular Barrel
Door Opening Angle
250°

Description

Tool Cabinet with Viewing Window Swing Doors, Height: 2000 mm. Version: Equipped cabinet in 30x20G. Mountings for shelves at 25 mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene push handle using a cylinder lock. Levelling base for base cabinets- with 4 individually adjustable feet to compensate for unevenness in the floor. In the base cabinet the push handle is mounted in the upper part of the door- in the top-mounted cabinet it is in the lower part of the door. Supplied with: Cabinet with storage shelves. Color: Body RAL 7035 light grey- doors RAL 7016 anthracite powder-coated. Note: For storage shelves and accessories for GridLine cabinets see No. 940501 - 940710 and Group 95. According to the TV GS certification- it is essential that all cabinets are secured against tipping over. Shelf load capacity / maximum distributed shelf load on metal: 100 kg Height: 2000 mm Width: 750 mm Depth: 500 mm Width in G: 30 Depth in G: 20 Usable height: 1845 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.