Zoro Homepage

Toolholder for Profile Broaching Tools, 12 mm Diameter, Shank Diameter: 25 mm

  • Mfr # 293023 25

  • Zoro # G414891949


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 mm
Broach Holder Shank Length
50 mm
Shank Size
25 mm
Diameter D1
44 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293023 25
Zoro #
G414891949
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
25 mm
Diameter
12 mm
Broach Holder Shank Length
50 mm
Shank Size
25 mm
Diameter D1
44 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No

Description

Suitable for: CNC and conventional machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 46 mm Shank length Ls: 50 mm Diameter: 44 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.