
Toolholder for Profile Broaching Tools, 12 mm Diameter, Shank Type: VDI20
Mfr # 293030 VDI20
Zoro # G214892184
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Diameter
12 mm
Arbor Size
VDI20
Shank Type
VDI 20
Dimension L
57 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293030 VDI20
Zoro #
G214892184
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
12 mm
Arbor Size
VDI20
Dimension L
57 mm
Shank Size
VDI20
Details
Item
Keyway Broaching And Profile Slotting Tool
Shank Mounting Type
VDI20
Shank Type
VDI 20
Coolant Through
No
Description
Suitable for: CNC machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 57 mm Diameter1: 44 mm Diameter2: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.