Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolholder for Profile Broaching Tools, 12 mm Diameter, Shank Type: VDI25

  • Mfr # 293030 VDI25

  • Zoro # G614892173


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 mm
Coolant Through
No
Arbor Size
VDI25
Dimension L
64 mm
Shank Type
VDI 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293030 VDI25
Zoro #
G614892173
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
12 mm
Arbor Size
VDI25
Dimension L
64 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Shank Mounting Type
VDI25
Coolant Through
No
Shank Type
VDI 25

Description

Suitable for: CNC machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 64 mm Diameter1: 44 mm Diameter2: 58 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.