Zoro Homepage

Toolholder for Profile Broaching Tools, 12 mm Diameter, Shank Type: VDI30

  • Mfr # 293030 VDI30

  • Zoro # G614892142


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Diameter
12 mm
Coolant Through
No
Diameter D1
68 mm
Shank Size
VDI30
Arbor Size
VDI30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293030 VDI30
Zoro #
G614892142
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
12 mm
Diameter D1
68 mm
Shank Size
VDI30
Arbor Size
VDI30

Details

Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No
Shank Type
VDI 30
Shank Mounting Type
VDI30

Description

Suitable for: CNC machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 83 mm Diameter1: 58 mm Diameter2: 68 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.