
Toolholder for Profile Broaching Tools, 12 mm Diameter, Shank Type: VDI40
Mfr # 293030 VDI40
Zoro # G414892090
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Diameter
12 mm
Shank Size
VDI40
Dimension L
83 mm
Arbor Size
VDI40
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293030 VDI40
Zoro #
G414892090
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
12 mm
Shank Size
VDI40
Dimension L
83 mm
Arbor Size
VDI40
Details
Item
Keyway Broaching And Profile Slotting Tool
Shank Mounting Type
VDI40
Coolant Through
No
Description
Suitable for: CNC machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 83 mm Diameter1: 58 mm Diameter2: 83 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.