
Toolholder for Profile Broaching Tools, 16 mm Diameter, Shank Type: VDI40
Mfr # 293033 VDI40
Zoro # G214892108
product price: $739.99
/ea
Free Shipping & Returns
Key Features
Diameter D1
58 mm
Shank Type
VDI 40
Arbor Size
VDI40
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293033 VDI40
Zoro #
G214892108
UPC #
-
Country of Origin
Italy
Dimensions
Diameter D1
58 mm
Arbor Size
VDI40
Details
Item
Keyway Broaching And Profile Slotting Tool
Shank Type
VDI 40
Shank Mounting Type
VDI40
Coolant Through
No
Description
Suitable for: CNC machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 83 mm Diameter1: 58 mm Diameter2: 83 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.