Zoro Homepage

Toolholder for Profile Broaching Tools, 8 mm Diameter, Shank Diameter: 20 mm

  • Mfr # 293020 20

  • Zoro # G114892093


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Diameter
8 mm
Coolant Through
No
Dimension L
38 mm
Diameter D1
33 mm
Shank Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293020 20
Zoro #
G114892093
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
20 mm
Diameter
8 mm
Dimension L
38 mm
Diameter D1
33 mm
Shank Size
20 mm

Details

Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No

Description

Suitable for: CNC and conventional machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 38 mm Shank length Ls: 50 mm Diameter: 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.