
Toolholder for Profile Broaching Tools, 8 mm Diameter, Shank Diameter: 22 mm
Mfr # 293020 22
Zoro # G614892043
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Diameter
8 mm
Broach Holder Shank Length
50 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293020 22
Zoro #
G614892043
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
8 mm
Shank Dia.
22 mm
Broach Holder Shank Length
50 mm
Details
Item
Keyway Broaching And Profile Slotting Tool
Coolant Through
No
Description
Suitable for: CNC and conventional machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MT2, MT3 and MT4. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 38 mm Shank length Ls: 50 mm Diameter: 33 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.