Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolholder for Profile Broaching Tools, 8 mm Diameter, Shank Diameter: 5/8 in

  • Mfr # 293070 5/8

  • Zoro # G214891804


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Shank Size
5/8 in
Coolant Through
No
Dimension L
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293070 5/8
Zoro #
G214891804
UPC #
-
Country of Origin
Italy

Dimensions

Shank Size
5/8 in
Dimension L
38 mm

Details

Coolant Through
No
Item
Keyway Broaching And Profile Slotting Tool

Description

Suitable for: CNC and conventional machines. Optional extras: Positioning aid No. 293000 and pin wrench No. 293006. Drive-out tang for MT shanks can be ordered under No. 293008 in the sizes MK2, MK3 and MK4. Note: Caution: Always use appropriate slotting tool Diameter . Other shank connections on request. L: 38 mm Shank length Ls: 35 mm Diameter: 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.