Toolholder with Ratchet, All-steel, Overall Length: 117mm

  • Mfr # 148701 117

  • Zoro # G609578433


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Machine Screw Tap Capacity
8.5 mm
Material
Steel
For Hand Taps
M13 to M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148701 117
Zoro #
G609578433
UPC #
4062406754655
Country of Origin
China

Dimensions

Body Length (In.)
4.6"

Details

Item
Pin vice
Machine Screw Tap Capacity
8.5 mm
Material
Steel
For Hand Taps
M13 to M20

Description

With two-jaw chuck for clamping square shanks. Moveable T-handle with a grooves centerd at each end for engaging the retaining ball. Holder with stainless steel sheath. Ratchet is reversible and can also be locked. All-steel construction for high torque applications. Clamping jaws milled and hardened for high toughness and optimum surface hardness. Heavy-duty version for taps up to M20. With head-side hexagon with 22mm jaw width. Application: Suitable for tapping holes where access is difficult. Note: The square sizes of other tap and reamer sizes can be found in the tables in the respective Product Groups. Capacity : 8.5 - 12.5 mm for hand taps DIN 352: M13 - M20 Spare jaws No. 148712 size: 117

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.